Maxim M20281VAOI "Portofino" Semi Flush Mount Ceiling Light
| Item: | M20281VAOI |
| Finish: | Oil Rubbed Bronze |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $178.20
Details and Dimensions
| Height | 15" |
| Width | 17-1/2" |
| Number of Bulbs | 3 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 300 W |
| Glass Type | Vintage Amber |
| Shade Material | Glass |
| Voltage | 120V |
| Product Specifications |


