X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Maxim M20280VAOI "Portofino" Flush Mount Ceiling Light

Item: M20280VAOI
Finish: Oil Rubbed Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 7"
Width 14-1/2"
Diameter 14-1/2"
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Glass Type Vintage Amber
Shade Material Glass
Voltage 120V