Maxim M20101FTOI "Aurora" 4 or more Bulb Bathroom Light
| Item: | M20101FTOI |
| Finish: | Oil Rubbed Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $136.80
Details and Dimensions
| Height | 7" |
| Width | 30" |
| Extension From Wall | 9" |
| Number of Bulbs | 4 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 400 W |
| Lighting Direction | Up Light |
| Mounting Options | Up Light |
| Glass Type | Frosted |
| Shade Material | Glass |
| Voltage | 120V |
| Product Specifications |


