Back to Search Results
Ferguson.com Home
>
Ceiling Lighting
>
Semi Flush Mount Ceiling Lighting
> Maxim
>
M20099FTOI
Maxim M20099FTOI "Aurora" 2 Bulb Bathroom Light
| Item: | M20099FTOI |
| Finish: | Oil Rubbed Bronze |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $75.60
Details and Dimensions
| Height | 7" |
| Width | 14" |
| Extension From Wall | 9" |
| Number of Bulbs | 2 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 200 W |
| Lighting Direction | Up Light |
| Mounting Options | Up Light |
| Glass Type | Frosted |
| Shade Material | Glass |
| Voltage | 120V |
| Product Specifications |


