X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Maxim M20097FTSN "Aurora" Large Foyer Chandelier

Item: M20097FTSN
Finish: Satin Nickel
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 42"
Width 45"
Diameter 45"
Number Of Tiers 3
Number of Bulbs 15
Bulb Type Medium
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 900 W
Glass Type Frosted
Shade Material Glass
Chain Length 72"
Wire Length 180"
Suitable Installation Dry
Weight 56 lbs
Voltage 120V