X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Maxim M20097FTOI "Aurora" Large Foyer Chandelier

Item: M20097FTOI
Finish: Oil Rubbed Bronze
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $1,335.00

Price: $890.45 (Pricing is for Oil Rubbed Bronze)



Details and Dimensions

Height 42"
Width 45"
Diameter 45"
Number Of Tiers 3
Number of Bulbs 15
Bulb Type Medium
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 900 W
Glass Type Frosted
Shade Material Glass
Chain Length 72"
Wire Length 180"
Suitable Installation Dry
Weight 56 lbs
Voltage 120V