Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Maxim M20096FTOI "Aurora" Mid Sized Chandelier

Item: M20096FTOI
Finish: Oil Rubbed Bronze
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Height 30"
Width 32"
Diameter 32"
Number Of Tiers 2
Number of Bulbs 9
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 900 W
Glass Type Frosted
Shade Material Glass
Chain Length 72"
Wire Length 144"
Suitable Installation Dry
Weight 23 lbs
Voltage 120V