X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Maxim M20095FTSN "Aurora" Mid Sized Chandelier

Item: M20095FTSN
Finish: Satin Nickel
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 23-1/2"
Width 26"
Diameter 26"
Number Of Tiers 1
Number of Bulbs 5
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 500 W
Glass Type Frosted
Shade Material Glass
Chain Length 36"
Suitable Installation Dry
Weight 12 lbs
Voltage 120V