X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Maxim M20094FTSN "Aurora" Mini Chandelier

Item: M20094FTSN
Finish: Satin Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $279.00

Price: $186.09 (Pricing is for Satin Nickel)




Details and Dimensions

Height 16"
Width 22-1/2"
Diameter 22-1/2"
Number Of Tiers 1
Number of Bulbs 3
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Glass Type Frosted
Shade Material Glass
Chain Length 36"
Suitable Installation Dry
Weight 9 lbs
Voltage 120V