Maxim M2001WT Post / Base
| Item: | M2001WT |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $9.36 (Pricing is for White)
Details and Dimensions
| Height | 3-1/2" |
| Width | 6" |
| Features | • Pedestal / Pier Mount |
| Product Specifications |


