X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Maxim M15846WSOI "Maxim" Up Light Pendant

Item: M15846WSOI
Finish: Oil Rubbed Bronze / Wilshire
Online Availability: Discontinued

Discontinued, please call.


Details and Dimensions

Height 28-1/2"
Width 28"
Number of Bulbs 3
Bulb Type Medium Base
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Glass Type Wilshire
Shade Material Glass
Chain Length 36"
Wire Length 180"
Suitable Installation Dry
Weight 17 lbs
Energy Star No