Maxim M15845WSOI "Maxim" Up Light Pendant
| Item: | M15845WSOI |
| Finish: | Oil Rubbed Bronze / Wilshire |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 24-1/2" |
| Width | 24" |
| Number of Bulbs | 3 |
| Bulb Type | Medium Base |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 300 W |
| Glass Type | Wilshire |
| Shade Material | Glass |
| Chain Length | 36" |
| Wire Length | 180" |
| Suitable Installation | Dry |
| Weight | 13 lbs |
| Energy Star | No |


