X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Maxim M13584AF "Augusta" Mini Chandelier

Item: M13584AF
Finish: Auburn Florentine
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 22"
Width 19-1/2"
Diameter 19-1/2"
Number Of Tiers 1
Number of Bulbs 3
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Shade Dimension Diameter: 6-1/2", Height: 6
Chain Length 36"
Suitable Installation Dry
Weight 9 lbs
Voltage 120V