X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Maxim M13583CFAFCRY093 "Augusta" Up Light Pendant

Item: M13583CFAFCRY093
Finish: Auburn Florentine
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 37"
Width 31"
Number of Bulbs 3
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Chain Length 36"
Wire Length 180"