Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Maxim M13577AF "Augusta" Large Foyer Chandelier

Item: M13577AF
Finish: Auburn Florentine
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 61"
Width 50"
Diameter 50"
Number Of Tiers 1
Number of Bulbs 15
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 900 W
Shade Tan
Shade Material Fabric
Shade Dimension Diameter: 6-1/2", Height: 6
Chain Length 72"
Suitable Installation Dry
Weight 38 lbs
Voltage 120V
Features Crystal Accents Sold Separately