X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Maxim M13575AFCRY079 "Augusta" Mid Sized Chandelier

Item: M13575AFCRY079
Finish: Auburn Florentine
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 37-1/2"
Width 27"
Diameter 27"
Number Of Tiers 1
Number of Bulbs 5
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 300 W
Crystal Yes
Chain Length 36"
Suitable Installation Dry
Weight 16 lbs
Voltage 120V