X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Maxim M13573CFAFCRY089 "Augusta" 3 Bulb Bathroom Light

Item: M13573CFAFCRY089
Finish: Auburn Florentine
Online Availability: Available for immediate shipment

List Price: $450.00

Price: $300.15



Details and Dimensions

Height 9"
Width 28-1/2"
Extension From Wall 10"
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Mounting Options Up Light
Glass Type Café
Shade Material Glass
Voltage 120V
Weight 5 lbs