X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Maxim M13572CFAFCRY088 "Augusta" Multi Bulb Wall Sconce

Item: M13572CFAFCRY088
Finish: Auburn Florentine
Online Availability: Available for immediate shipment


Details and Dimensions

Height 12"
Width 16"
Number of Bulbs 2
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 200 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Suitable Installation Damp
Weight 5 lbs