X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Maxim M13571CFAF "Augusta" 1 Bulb Wall Sconce

Item: M13571CFAF
Finish: Auburen Florentine
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 12"
Width 7"
Extension From Wall 9"
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type Café
Shade Material Glass
Suitable Installation Damp
Weight 4 lbs