X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Maxim M13569CFAFCRY091 "Augusta" Mid Sized Chandelier

Item: M13569CFAFCRY091
Finish: Auburn Florentine
Online Availability: Available for immediate shipment

List Price: $9,567.00

Price: $6,381.19



Details and Dimensions

Height 69-1/2"
Width 60-1/2"
Diameter 60-1/2"
Number Of Tiers 3
Number of Bulbs 27
Bulb Type Medium
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 1080 W
Glass Type Cafe
Shade Material Glass
Crystal Yes
Chain Length 72"
Suitable Installation Dry
Weight 130 lbs
Voltage 120V