Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Maxim M13569CFAF "Augusta" Large Foyer Chandelier

Item: M13569CFAF
Finish: Auburn Florentine
Online Availability: Available for immediate shipment

Details and Dimensions

Height 69-1/2"
Width 60-1/2"
Diameter 60-1/2"
Number Of Tiers 3
Number of Bulbs 27
Bulb Type Medium
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 1080 W
Glass Type Cafe
Shade Material Glass
Chain Length 72"
Suitable Installation Dry
Weight 130 lbs
Voltage 120V