X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Maxim M13567CFAFCRY081 "Augusta" Mid Sized Chandelier

Item: M13567CFAFCRY081
Finish: Auburn Florentine
Online Availability: Available for immediate shipment


Details and Dimensions

Height 57"
Width 50"
Diameter 50"
Number Of Tiers 3
Number of Bulbs 15
Bulb Type Medium
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 900 W
Chain Length 72"
Suitable Installation Dry
Weight 60 lbs
Voltage 120V
Energy Star No