X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Maxim M13566CFAFCRY080 "Augusta" Mid Sized Chandelier

Item: M13566CFAFCRY080
Finish: Auburn Florentine
Online Availability: Available for immediate shipment


Details and Dimensions

Height 48"
Width 34-1/2"
Diameter 34-1/2"
Number Of Tiers 1
Number of Bulbs 9
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 900 W
Glass Type Cafe
Shade Material Glass
Crystal Yes
Chain Length 72"
Wire Length 144"
Suitable Installation Dry
Weight 46 lbs
Voltage 120V
Energy Star No