X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Maxim M13563CFAF "Augusta" Up Light Pendant

Item: M13563CFAF
Finish: Auburen Florentine
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 15"
Width 21"
Number of Bulbs 3
Bulb Type Medium
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Chain Length 36"
Wire Length 180"
Suitable Installation Dry
Weight 9 lbs