X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Maxim M13562CFAFCRY077 "Augusta" Semi Flush Mount Ceiling Light

Item: M13562CFAFCRY077
Finish: Auburn Florentine
Online Availability: Available for immediate shipment

List Price: $321.00

Price: $214.11



Details and Dimensions

Height 14-1/2"
Width 21"
Diameter 21"
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W