X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Maxim M13560CFAF "Augusta" Flush Mount Ceiling Light

Item: M13560CFAF
Finish: Auburen Florentine
Online Availability: Please call for availability.

List Price: $96.00

Price: $64.03



Details and Dimensions

Height 7"
Width 13"
Diameter 13"
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Glass Type Café
Shade Material Glass