X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Maxim M13509WSOI "Allentown" Linear Pendant

Item: M13509WSOI
Finish: Oil Rubbed Bronze / Wilshire
Online Availability: Please call for availability.

List Price: $732.00

Price: $488.24



Details and Dimensions

Height 29"
Width 48"
Length 18"
Number of Bulbs 2
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 200 W
Chain Length 36"
Suitable Installation Dry