Maxim M13507WSOI "Allentown" Large Foyer Chandelier
| Item: | M13507WSOI |
| Finish: | Oil Rubbed Bronze / Wilshire |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $1,398.70
Details and Dimensions
| Height | 48" |
| Width | 50" |
| Diameter | 50" |
| Number Of Tiers | 3 |
| Number of Bulbs | 20 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 1200 W |
| Glass Type | Wilshire |
| Shade Material | Glass |
| Chain Length | 72" |
| Suitable Installation | Dry |
| Weight | 70 lbs |
| Voltage | 120V |
| Product Specifications |


