X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Maxim M13504WSOI "Allentown" Mini Chandelier

Item: M13504WSOI
Finish: Oil Rubbed Bronze / Wilshire
Online Availability: Available for immediate shipment


Details and Dimensions

Height 18"
Width 23"
Diameter 23"
Number Of Tiers 1
Number of Bulbs 3
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Glass Type Wilshire
Shade Material Glass
Chain Length 36"
Wire Length 144"
Suitable Installation Dry
Weight 7 lbs
Voltage 120V