X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Maxim M13503WSOI "Allentown" Up Light Pendant

Item: M13503WSOI
Finish: Oil Rubbed Bronze / Wilshire
Online Availability: Available for immediate shipment

List Price: $315.00

Price: $210.11



Details and Dimensions

Height 28"
Width 24-1/2"
Number of Bulbs 3
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Chain Length 36"
Wire Length 180"
Suitable Installation Dry
Weight 9 lbs