Maxim M13501WSOI "Allentown" Semi Flush Mount Ceiling Light
| Item: | M13501WSOI |
| Finish: | Oil Rubbed Bronze / Wilshire |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $122.40
Details and Dimensions
| Height | 14" |
| Width | 18" |
| Number of Bulbs | 3 |
| Bulb Type | Medium Incandescent |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 300 W |
| Glass Type | Wilshire |
| Shade Material | Glass |
| Voltage | 120V |
| Product Specifications |


