X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Maxim M12764WTPN "Rondo" 4 or more Bulb Bathroom Light

Item: M12764WTPN
Finish: Polished Nickel
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $417.00

Price: $278.14 (Pricing is for Polished Nickel)



Details and Dimensions

Height 8-1/4"
Width 36-1/4"
Extension From Wall 7-3/4"
Number of Bulbs 4
Bulb Type Incandescent Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 240 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Shade Fabric
Shade Material Fabric
Crystal Yes
Crystal Type Round
Suitable Installation Damp
Voltage 120V
Weight 5 lbs
Color Temperature 2700K