X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Maxim M12763WTPN "Rondo" 3 Bulb Bathroom Light

Item: M12763WTPN
Finish: Polished Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $327.00

Price: $218.11 (Pricing is for Polished Nickel)



Details and Dimensions

Height 8-1/4"
Width 26-1/4"
Extension From Wall 7-3/4"
Backplate Dimension 6-1/2'' W x 4-1/2'' H
Number of Bulbs 3
Bulb Type Incandescent Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Shade Fabric
Shade Material Fabric
Crystal Yes
Crystal Type Round
Suitable Installation Damp
Voltage 120V
Weight 4 lbs
Color Temperature 2700K