Maxim M12762WTPN "Rondo" 2 Bulb Bathroom Light
| Item: | M12762WTPN |
| Finish: | Polished Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $135.00
Details and Dimensions
| Height | 8-1/4" |
| Width | 16-3/4" |
| Number of Bulbs | 2 |
| Bulb Type | Incandescent Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 120 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Shade | Fabric |
| Shade Material | Fabric |
| Crystal | Yes |
| Crystal Type | Round |
| Voltage | 120V |
| Weight | 3 lbs |


