Maxim M12759WTPN "Rondo" Multi Light Pendant

Item: M12759WTPN
Finish: Polished Nickel
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $418.21



Details and Dimensions

Height 28"
Width 7-1/2"
Length 42-3/4"
Number of Bulbs 4
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 240 W
Shade White Fabric
Shade Material Fabric
Suitable Installation Dry
Weight 7 lbs
Energy Star No