X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Maxim M12758WTPN "Rondo" Mid Sized Chandelier

Item: M12758WTPN
Finish: Polished Nickel
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $1,077.00

Price: $778.39



Details and Dimensions

Height 23-1/2"
Width 38-3/4"
Diameter 38-3/4"
Number Of Tiers 1
Number of Bulbs 8
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 480 W
Chain Length 72"
Suitable Installation Dry
Weight 18 lbs
Voltage 120V