Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Maxim M12755WTPN "Rondo" Mid Sized Chandelier

Item: M12755WTPN
Finish: Polished Nickel
Online Availability: Available for immediate shipment

Details and Dimensions

Height 21-1/4"
Width 31"
Diameter 31"
Number Of Tiers 1
Number of Bulbs 5
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 300 W
Chain Length 72"
Suitable Installation Dry
Weight 12 lbs
Voltage 120V