Maxim M12753WTPN "Rondo" Drum Pendant
| Item: | M12753WTPN |
| Finish: | Polished Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $378.19
Details and Dimensions
| Height | 24" |
| Width | 22-1/4" |
| Number of Bulbs | 4 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 400 W |
| Shade Type | Drum |
| Chain Length | 36" |
| Suitable Installation | Dry |
| Energy Star | No |


