Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Maxim M12751WTPN "Rondo" Flush Mount Ceiling Light

Item: M12751WTPN
Finish: Polished Nickel
Online Availability: Available for immediate shipment

Details and Dimensions

Height 7-1/4"
Width 15"
Diameter 15"
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Shade Type Drum
Weight 3 lbs