Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Maxim M12219OI "Manor" Large Foyer Chandelier

Item: M12219OI
Finish: Oil Rubbed Bronze
Online Availability: Available for immediate shipment

Details and Dimensions

Height 47-1/2"
Width 45"
Diameter 45"
Number Of Tiers 3
Number of Bulbs 15
Bulb Type Candelabra
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 600 W
Shade Dimension Diameter: 7", Height: 6
Chain Length 72"
Suitable Installation Dry
Weight 34 lbs
Voltage 120V