X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Maxim M12218OI "Manor" Multi Bulb Wall Sconce

Item: M12218OI
Finish: Oil Rubbed Bronze
Online Availability: Available for immediate shipment

List Price: $135.00

Price: $90.05 (Pricing is for Oil Rubbed Bronze)



Details and Dimensions

Height 14-1/2"
Width 13"
Extension From Wall 9-1/2"
Number of Bulbs 2
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Lighting Direction Up Light
Mounting Options Up Light
Shade Dimension 7" x 6"
Suitable Installation Dry
Weight 3 lbs