Maxim M12217OI "Manor" 1 Bulb Wall Sconce
| Item: | M12217OI |
| Finish: | Oil Rubbed Bronze |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $45.00 (Pricing is for Oil Rubbed Bronze)
Details and Dimensions
| Height | 14-1/2" |
| Width | 7" |
| Extension From Wall | 9-1/2" |
| Number of Bulbs | 1 |
| Bulb Type | Candelabra |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 60 W |
| Lighting Direction | Up Light |
| Mounting Options | Up Light |
| Suitable Installation | Dry |
| Weight | 2 lbs |
| Features | • Shown with optional Shde SHD123 |
| Product Specifications |


