Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Maxim M12216OI "Manor" Mid Sized Chandelier

Item: M12216OI
Finish: Oil Rubbed Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $672.00

Price: $448.22 (Pricing is for Oil Rubbed Bronze)

Details and Dimensions

Height 31-1/2"
Width 29"
Diameter 29"
Number Of Tiers 2
Number of Bulbs 9
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 540 W
Shade Dimension Diameter: 7", Height: 6
Chain Length 72"
Suitable Installation Dry
Weight 22 lbs
Voltage 120V