Maxim M12215OI "Manor" Mid Sized Chandelier
| Item: | M12215OI |
| Finish: | Oil Rubbed Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $288.14 (Pricing is for Oil Rubbed Bronze)
Details and Dimensions
| Height | 28" |
| Width | 26" |
| Diameter | 26" |
| Number Of Tiers | 1 |
| Number of Bulbs | 5 |
| Bulb Type | Candelabra |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 300 W |
| Shade Dimension | Diameter: 7", Height: 6 |
| Chain Length | 36" |
| Suitable Installation | Dry |
| Weight | 14 lbs |
| Voltage | 120V |
| Product Specifications |


