Maxim M12214FIOI "Manor" 4 or more Bulb Bathroom Light
| Item: | M12214FIOI |
| Finish: | Oil Rubbed Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $228.11 (Pricing is for Oil Rubbed Bronze)
Details and Dimensions
| Height | 10-1/2" |
| Width | 37" |
| Number of Bulbs | 4 |
| Bulb Type | Incandescent Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 400 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Voltage | 120V |
| Weight | 12 lbs |
| Product Specifications |


