Maxim M12213FIOI "Manor" 3 Bulb Bathroom Light
| Item: | M12213FIOI |
| Finish: | Oil Rubbed Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $153.00 (Pricing is for Oil Rubbed Bronze)
Details and Dimensions
| Height | 10-1/2" |
| Width | 29" |
| Number of Bulbs | 3 |
| Bulb Type | Incandescent Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 300 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Voltage | 120V |
| Weight | 7 lbs |
| Product Specifications |


