Maxim M12212FIOI "Manor" Multi Bulb Wall Sconce
| Item: | M12212FIOI |
| Finish: | Oil Rubbed Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $88.20 (Pricing is for Oil Rubbed Bronze)
Details and Dimensions
| Height | 13-1/2" |
| Width | 15-1/2" |
| Number of Bulbs | 2 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 200 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Glass Type | Frosted |
| Shade Material | Glass |
| Suitable Installation | Dry |
| Weight | 6 lbs |
| Product Specifications |


