Maxim M12211FIOI "Manor" 1 Bulb Wall Sconce

Item: M12211FIOI
Finish: Oil Rubbed Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $63.00 (Pricing is for Oil Rubbed Bronze)



Details and Dimensions

Height 13-1/2"
Width 7"
Backplate Dimension 2-3/4'' Diameter
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type Frosted
Shade Material Glass
Suitable Installation Dry
Weight 4 lbs