Maxim M12208FIOI "Manor" Multi Light Pendant
| Item: | M12208FIOI |
| Finish: | Oil Rubbed Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $280.14 (Pricing is for Oil Rubbed Bronze)
Details and Dimensions
| Height | 26" |
| Width | 42" |
| Length | 13" |
| Number of Bulbs | 3 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 300 W |
| Chain Length | 36" |
| Suitable Installation | Dry |
| Weight | 8 lbs |
| Product Specifications |


