Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Maxim M12207FIOI "Manor" Large Foyer Chandelier

Item: M12207FIOI
Finish: Oil Rubbed Bronze
Online Availability: Available for immediate shipment

Details and Dimensions

Height 32"
Width 33"
Diameter 33"
Number Of Tiers 2
Number of Bulbs 9
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 900 W
Glass Type Frosted Ivory
Shade Material Glass
Chain Length 72"
Suitable Installation Dry
Weight 28 lbs
Voltage 120V